Strain-Relief Grip, Straight, Male, 0.875"- 1"

Item #: 462737

Cat #: L7719

UPC: 078477973899

Sign In or Register to view pricing and more.
Documents & Guides
Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 1 Inch, Cable Diameter Range: .875 Inch - 1.000 Inch.

Overview

Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 1 Inch, Cable Diameter Range: .875 Inch - 1.000 Inch.
1-Inch, Straight, Male, Aluminum Body, Deluxe Cord Sealing Strain-Relief, .875, 1.000 Cord Range
Also known as: 078477973899, L7719, Connector/Choke Combo

Specifications

Diameter: 1 in
Material: Stainless Steel, Aluminum
Diameter Range: 0.875 - 1.000 in
Diameter: 1 in
Diameter Range: 0.875 - 1.000 in
Material: Stainless Steel, Aluminum

Customer Reviews

No reviews for this product
(0)