Window Kit 12.75x2.75

Item #: 462727

Cat #: APWKE133

UPC: 783510576202

Sign In or Register to view pricing and more.
Documents & Guides
Frameless Window Kit, 13.88x3.88, Polycarbonate

Overview

Frameless Window Kit, 13.88x3.88, Polycarbonate
Designed for use on many Type 12 and 13 enclosures. These kits are for indoor use in a temperature range of 55 F to 125 F (13 C to 52 C). For more severe conditions use Steel or Stainless Steel Window Kits. The window is scratch-resistant .12-in. (3-mm) polycarbonate. Special high-strength, double-sided tape is supplied as well as screw fasteners. Windows can be cut to smaller sizes. Allow .50-in. (13-mm) overlap on each side of window for tape.
Also known as: 783510576202, APWKE133

Specifications

Color: Clear
Material: Polycarbonate
Height: 13.880 in
Width: 13.880 in
Color: Clear
Height: 13.880 in
Material: Polycarbonate
Width: 13.880 in

Customer Reviews

No reviews for this product
(0)