Plug 30A 250V 2P3W Str GY

Item #: 462714

Cat #: 5701N

UPC: 040893020099

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Arrow Hart extra heavy-duty auto grip plug , #12-4 AWG, 30A, Industrial, 250V, Back wire, Gray, Brass, Nylon, 6-30P, Two-pole, three-wire, grounding, Screw, Nylon, Core pack

Overview

Eaton Arrow Hart extra heavy-duty auto grip plug , #12-4 AWG, 30A, Industrial, 250V, Back wire, Gray, Brass, Nylon, 6-30P, Two-pole, three-wire, grounding, Screw, Nylon, Core pack
Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.
Also known as: 040893020099, 5701N

Specifications

Color: Gray
Amps: 30
Volts AC: 250
Material: Nylon
Color: Gray
Volts AC: 250
Amps: 30
Material: Nylon

Customer Reviews

No reviews for this product
(0)