Chandelier, 5 Light, 60W, Brushed Nickel
Item #:
46270
Cat #:
3410-962
UPC:
785652341052
Sign In or Register to view pricing and more.
Documents & Guides
Chandelier, 5 Light, 60 Watt, Brushed Nickel, Width: 23-1/2 in, Candelabra Screw
Overview
Chandelier, 5 Light, 60 Watt, Brushed Nickel, Width: 23-1/2 in, Candelabra Screw
Also known as: 785652341052, 3410-962
Specifications
Color: | Brushed Nickel |
Diameter: | 23 1/2 in |
Wattage: | 60 |
Type: | Chandelier |
Base: | Candelabra Screw (E12) |
Color: | Brushed Nickel |
Wattage: | 60 |
Base: | Candelabra Screw (E12) |
Diameter: | 23 1/2 in |
Type: | Chandelier |
Customer Reviews
No reviews for this product
(0)