Sensor, Photoelectric, Polarized Retroreflective, MiniSight

Item #: 46265

Cat #: 42KL-P2TC-A2

UPC: 662468714099

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Polarized Retroreflective, MiniSight, 21.6 - 250 Volt AC/DC, Visible Red, Emitter LED, 25 mm - 2 meter, Sensing Distance, Light/ Dark Selectable, 2 meter, 300 Volt Cable

Overview

Sensor, Photoelectric, Polarized Retroreflective, MiniSight, 21.6 - 250 Volt AC/DC, Visible Red, Emitter LED, 25 mm - 2 meter, Sensing Distance, Light/ Dark Selectable, 2 meter, 300 Volt Cable
Also known as: 662468714099, 42KL-P2TC-A2

Specifications

Type: Polarized Retroreflective, Sensor, Photoelectric
Length: 2 m
Size: 18 mm
Volts DC Range: 21.600 - 250
Volts AC Range: 21.600 - 250
Type: Polarized Retroreflective, Sensor, Photoelectric
Size: 18 mm
Volts AC Range: 21.600 - 250
Length: 2 m
Volts DC Range: 21.600 - 250

Customer Reviews

No reviews for this product
(0)