This product has been discontinued.
![Cam Connector, Male Plug, Double Set Screw, 1/0 - 4/0 AWG, Black Cam Connector, Male Plug, Double Set Screw, 1/0 - 4/0 AWG, Black](https://rexel-cdn.com/products/lev16d24e.jpg?i=8ADC62EF-5ECD-41BD-B667-B0FCE7A3F493&f=420)
Cam Connector, Male Plug, Double Set Screw, 1/0 - 4/0 AWG, Black
Item #: 46262
Cat #: 16D24-E
UPC: 078477022658
Sign In or Register to view pricing and more.
Cam Connector, Male Plug, Double Set Screw, 1/0 - 4/0 AWG, BlackMale Plug, Contact & Insulator, Cam-Type, Detachable, Double Set Screw Termination, 1/0 - 4/0 AWG, 400 Amp Max, 16 Series Taper Nose, Type 3R "While-in-Use" - Black.
Overview
Cam Connector, Male Plug, Double Set Screw, 1/0 - 4/0 AWG, BlackMale Plug, Contact & Insulator, Cam-Type, Detachable, Double Set Screw Termination, 1/0 - 4/0 AWG, 400 Amp Max, 16 Series Taper Nose, Type 3R "While-in-Use" - Black.
Also known as: 078477022658, 16D24-E
Specifications
Gender: | Male |
Amps: | 400 |
Type: | Double Set Screw |
Color: | Black |
Volts AC: | 600 |
Gender: | Male |
Type: | Double Set Screw |
Volts AC: | 600 |
Amps: | 400 |
Color: | Black |
Customer Reviews
No reviews for this product
(0)