Fuse Block, 30A, 3P, 250VAC, Class H

Item #: 462603

Cat #: 1491-N125

UPC: 781180146077

Sign In or Register to view pricing and more.
Documents & Guides
Fuse Block, 30 Amp, 3-Pole, 250 Volt AC, Class H

Overview

Fuse Block, 30 Amp, 3-Pole, 250 Volt AC, Class H
Also known as: 781180146077, 1491-N125

Specifications

Poles: 3
Type: Fuse Block
Mounting: Surface
Amps: 30
Class: H
Volts AC: 250
Poles: 3
Mounting: Surface
Class: H
Type: Fuse Block
Amps: 30
Volts AC: 250

Customer Reviews

No reviews for this product
(0)