
Enclosure, Floor Mount, NEMA 12, 2-Door, 3-Point Latch, 60" x 60" x 10"
Item #: 46259
Cat #: A606010LP
UPC: 783510265205
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Floor Mount, NEMA 12, 2-Door, 3-Point Latch, 60" x 60" x 10", Material/Finish: Steel/Gray
Overview
Enclosure, Floor Mount, NEMA 12, 2-Door, 3-Point Latch, 60" x 60" x 10", Material/Finish: Steel/Gray
Also known as: 783510265205, A606010LP
Specifications
Width: | 60 in |
Size: | 60 x 60 x 10 in |
Height: | 60 in |
Depth: | 10 in |
IP/NEMA Rating: | IP55, NEMA 12 |
Material: | Steel |
Width: | 60 in |
Height: | 60 in |
IP/NEMA Rating: | IP55, NEMA 12 |
Size: | 60 x 60 x 10 in |
Depth: | 10 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)