![Maintained Switch, 1-Pole, Double Throw, Center OFF, 15A, White Maintained Switch, 1-Pole, Double Throw, Center OFF, 15A, White](https://rexel-cdn.com/products/lev1281w.jpg?i=D9BB906A-CC95-42D4-9DFE-36A46FD34AB8&f=420)
Maintained Switch, 1-Pole, Double Throw, Center OFF, 15A, White
Item #: 46254
Cat #: 1281-W
UPC: 078477880593
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120/277 Volt, Toggle Double-Throw Center-OFF Maintained Contact Single-Pole, AC Quiet Switch, Industrial Grade, Grounding, Back & Side Wired, - White
Overview
15 Amp, 120/277 Volt, Toggle Double-Throw Center-OFF Maintained Contact Single-Pole, AC Quiet Switch, Industrial Grade, Grounding, Back & Side Wired, - White
Also known as: 078477880593, 1281-W
Specifications
Type: | Grounding, Industrial Grade, Double Throw, Maintained |
Volts AC: | 120, 277 |
Poles: | 1 |
Amps: | 15 |
Color: | White |
Type: | Grounding, Industrial Grade, Double Throw, Maintained |
Poles: | 1 |
Color: | White |
Volts AC: | 120, 277 |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)