This product may not be available in all locations.

Relay, PCB, 8-Pin, Slim Line, 120VAC, 2PDT
Item #: 46253
Cat #: 700-HP32A1
UPC: 611320783131
Documents & Guides
Relay, Printed Circuit Board, 8 Pin, Slim Line, 120 Volt AC, 2 Pole Double Throw, 10 per Package
Sign In or Register to view pricing and more.
Overview
Relay, Printed Circuit Board, 8 Pin, Slim Line, 120 Volt AC, 2 Pole Double Throw, 10 per Package
Also known as: 611320783131, 700-HP32A1
Specifications
Volts AC Control: | 120 |
Poles: | 2 |
Type: | Relay, PCB |
Base: | 8-Pin |
Mounting: | Circuit Board |
Volts AC Control: | 120 |
Type: | Relay, PCB |
Mounting: | Circuit Board |
Poles: | 2 |
Base: | 8-Pin |
Customer Reviews
No reviews for this product
(0)