20A Commercial Grade Duplex Receptacle, 5-20R, Black

Item #: 462446

Cat #: CR020-E

UPC: 078477365335

Sign In or Register to view pricing and more.
Documents & Guides
Duplex Receptacle Outlet, Commercial Specification Grade, Smooth Face, 20 Amp, 125 Volt, Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Black

Overview

Duplex Receptacle Outlet, Commercial Specification Grade, Smooth Face, 20 Amp, 125 Volt, Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Black
Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.
Also known as: 078477365335, CR020-E

Specifications

Poles: 2
Type: Commercial Grade, Self-Grounding
Phase: 1
Color: Black
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Poles: 2
Phase: 1
Amps: 20
Material: Nylon
Type: Commercial Grade, Self-Grounding
Color: Black
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)