Reducing Washer, 2" x 1", Steel

Item #: 46242

Cat #: RW-14S

UPC: 783126476408

Sign In or Register to view pricing and more.
Documents & Guides
Reducing Washer, Steel, 2" x 1"

Overview

Reducing Washer, Steel, 2" x 1"
Also known as: 783126476408, RW-14S

Specifications

Diameter: 1 in, 2 in
Material: Steel
Diameter: 1 in, 2 in
Material: Steel

Customer Reviews

No reviews for this product
(0)