Large Folding Shelf For Enclosure, 24" x 24", Max Load 150 LBS
Item #: 46240
Cat #: AASHLF2424
UPC: 783510265298
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Large Folding Shelf For Enclosure, 24" x 24", Max Load 150 LBS, Material/Finish: Steel/White, Used to Support Instruments and Test Equipment Used to Install and Maintain Electrical components in an Enclosure.
Overview
Large Folding Shelf For Enclosure, 24" x 24", Max Load 150 LBS, Material/Finish: Steel/White, Used to Support Instruments and Test Equipment Used to Install and Maintain Electrical components in an Enclosure.
The nVent HOFFMAN® steel folding shelf is an ideal accessory to support laptop computers, monitoring units and other equipment used to install and maintain electrical components in an enclosure. The shelf can be installed on the inside or outside surface of free-stand or floor-mount enclosures (except ProLine™).
Also known as: 783510265298, AASHLF2424
Specifications
Color: | Gray, White |
Material: | Steel |
IP/NEMA Rating: | NEMA 12 |
Color: | Gray, White |
IP/NEMA Rating: | NEMA 12 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)