IEC 1-CKT FEED-THROUGH BLK 35MM

Item #: 462348

Cat #: 1492-J35-Y

UPC: 662073058397

Sign In or Register to view pricing and more.
Documents & Guides
IEC 1-CKT FEED-THROUGH BLK 35MM

Overview

IEC 1-CKT FEED-THROUGH BLK 35MM
Also known as: 662073058397, 1492-J35-Y

Specifications

Family / Style: 1492
Volts AC: 1000
Mounting: DIN Rail
Volts DC: 1000
Poles: 1
Size: 16 mm
Amps: 150
Color: Yellow
Allowable Gauge Range: 12 - 1/0
Family / Style: 1492
Mounting: DIN Rail
Poles: 1
Amps: 150
Allowable Gauge Range: 12 - 1/0
Volts AC: 1000
Volts DC: 1000
Size: 16 mm
Color: Yellow

Customer Reviews

No reviews for this product
(0)