LED/CFL Slide Dimmer, Single Pole/3-Way

Item #: 462262

Cat #: SCL-153PH-WH

UPC: 784276008860

Sign In or Register to view pricing and more.
Documents & Guides
Skylark LED/CFL BLK, Single Pole/3-way, Capable of controlling up to 150 W Dimmable CFL / LED, or 600W Incandescent / Halogen. Color: White. ***Clamshell Packaging***

Overview

Skylark LED/CFL BLK, Single Pole/3-way, Capable of controlling up to 150 W Dimmable CFL / LED, or 600W Incandescent / Halogen. Color: White. ***Clamshell Packaging***
Skylark C.L Dimmer for CFL, LED, halogen, and incandescent dimmable bulbs, usesHED Technology, clamshell packaging in white
Also known as: 784276008860, SCL-153PH-WH

Specifications

Mounting: Insert
Wattage: 600, 150
Volts AC: 120
Poles: 1
Color: White
Mounting: Insert
Volts AC: 120
Color: White
Wattage: 600, 150
Poles: 1

Customer Reviews

No reviews for this product
(0)