This product may not be available in all locations.
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Cover Control Kit, Hand- Auto Selector Switch , Used With Freedom Type, NEMA 1, Sizes 00-2 Only ***Compatible With Type 1 Non-Combination Cover Control (Box 2 And Larger Enclosures Only), Box 2 And Larger Enclosure Offering Includes Contactors Size 3–5, Electronic Starters Size 3–5 And Bi-Metallic Starters Size 2–5***
Overview
Cover Control Kit, Hand- Auto Selector Switch , Used With Freedom Type, NEMA 1, Sizes 00-2 Only ***Compatible With Type 1 Non-Combination Cover Control (Box 2 And Larger Enclosures Only), Box 2 And Larger Enclosure Offering Includes Contactors Size 3–5, Electronic Starters Size 3–5 And Bi-Metallic Starters Size 2–5***
Also known as: 782113538839, C400GK2
Specifications
Family / Style: | Freedom |
Mounting: | Cover |
IP/NEMA Rating: | NEMA 1 |
Family / Style: | Freedom |
IP/NEMA Rating: | NEMA 1 |
Mounting: | Cover |
Customer Reviews
No reviews for this product
(0)