Weatherproof, 6V, 5.4W Incandescent Lamps, White
Item #: 462254
Cat #: 6XW54WWH
UPC: 662401472215
Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof, 6V, 5.4W Incandescent Lamps, White
Overview
Weatherproof, 6V, 5.4W Incandescent Lamps, White
Also known as: 662401472215, 6XW54WWH
Specifications
Volts DC: | 6 |
Material: | Thermoplastic |
Color: | White |
Wattage: | 5.400 |
Light Technology: | Incandescent |
Volts DC: | 6 |
Color: | White |
Light Technology: | Incandescent |
Material: | Thermoplastic |
Wattage: | 5.400 |
Customer Reviews
No reviews for this product
(0)