General Purpose Duct Tape 3903, 2" x 50 yd, 6.5 mil, Yellow

Item #: 462147

Cat #: 3903-YELLOW-2X50YD-BULK

UPC: 051131069824

Sign In or Register to view pricing and more.
Documents & Guides
General Purpose Duct Tape 3903, 2 Inch x 50 Yards, 6.5 mil, Yellow

Overview

General Purpose Duct Tape 3903, 2 Inch x 50 Yards, 6.5 mil, Yellow
3M™ vinyl duct tape 3903 is a hand tearable general purpose tape with a rubber adhesive and embossed vinyl backing. This tape is ideal for a variety of purposes including temporary repairs, identification, contrast, decoration, securing wiring, bundling, sealing, holding, protecting and other jobs including applications requiring moisture resistance.
Also known as: 051131069824, 3903-YELLOW-2X50YD-BULK

Specifications

Width: 2 in
Length: 50 yd
Material: Vinyl
Color: Yellow
Width: 2 in
Material: Vinyl
Length: 50 yd
Color: Yellow

Customer Reviews

No reviews for this product
(0)