POWER CORD - 40FT, 50A

Item #: 462041

Cat #: PC5040

UPC: 815181013615

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
REL PC5040 POWER CORD - 40FT, 50A,

Overview

REL PC5040 POWER CORD - 40FT, 50A,
Also known as: 815181013615, PC5040

Specifications

Length: 40 ft
Conductors: 4
Length: 40 ft
Conductors: 4

Customer Reviews

No reviews for this product
(0)