200A, 120/240V, 32 Circuit, Retrofit Interior Kit, Type CH

Item #: 462036

Cat #: RCCH32B200I

UPC: 786685211091

Sign In or Register to view pricing and more.
Documents & Guides
200 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Retrofit Interior Loadcenter Kit, 32-Space, 32-Circuit, Copper Bus. Type CH Interior. Retro Size Group: C. ***Must add RCCHFRAME and CH8JF Cover***

Overview

200 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Retrofit Interior Loadcenter Kit, 32-Space, 32-Circuit, Copper Bus. Type CH Interior. Retro Size Group: C. ***Must add RCCHFRAME and CH8JF Cover***
Also known as: 786685211091, RCCH32B200I

Specifications

Spaces: 32
Amps: 200
Mounting: Flush, Surface
Family / Style: CH
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 32
Spaces: 32
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Amps: 200
Family / Style: CH
Phase: 1
Circuits: 32

Customer Reviews

No reviews for this product
(0)