Weatherproof Cover, 1-Gang, Universal, Horizontal, Expandable, Aluminum, Gray

Item #: 462028

Cat #: MX4380S

UPC: 092326101349

Documents & Guides
Weatherproof In-Use Cover, 1-Gang, Horizontal Mount, Metallic, Depth: 2" to 3-1/2". Gray. Includes: (6) Separate Insert Types: Duplex Receptacle, Decorator/GFCI Receptacle and Combination Toggle Switch or Single Receptacle, Diameter: 1.375" or 1.625". ***Allows for Up to 8 Possible Configurations.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Weatherproof In-Use Cover, 1-Gang, Horizontal Mount, Metallic, Depth: 2" to 3-1/2". Gray. Includes: (6) Separate Insert Types: Duplex Receptacle, Decorator/GFCI Receptacle and Combination Toggle Switch or Single Receptacle, Diameter: 1.375" or 1.625". ***Allows for Up to 8 Possible Configurations.
Also known as: 092326101349, MX4380S

Specifications

Depth: 3 1/2 in
Color: Gray
Gangs: 1
Material: PVC
Mounting: Horizontal
Standards: California Proposition 65
Depth: 3 1/2 in
Gangs: 1
Mounting: Horizontal
Color: Gray
Material: PVC
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)