Pilot Light, Press to Test, Green Fresnel Lens, 24/28V AC/DC, 30mm

Item #: 461969

Cat #: 9001KT35G31

UPC: 785901036081

Sign In or Register to view pricing and more.
Pilot Light, Press to Test, Green Fresnel Lens, 24/28 Volt AC/DC, 30 mm

Overview

Pilot Light, Press to Test, Green Fresnel Lens, 24/28 Volt AC/DC, 30 mm
Also known as: 785901036081, 9001KT35G31

Specifications

Type: Press to Test, Pilot Light
Mounting: Panel
Color: Green
Size: 30 mm
Shape: Round
Standards: California Proposition 65
Type: Press to Test, Pilot Light
Color: Green
Shape: Round
Mounting: Panel
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)