This product may not be available in all locations.
30mm push button, Type K, 2 position key operated selector switch, key withdrawl in left only, N4/13
Item #:
461967
Cat #:
9001KS12K1
UPC:
785901849780
Sign In or Register to view pricing and more.
Documents & Guides
30mm push button, Type K, 2 position key operated selector switch, key withdrawl in left only, NEMA 4, 13
Overview
30mm push button, Type K, 2 position key operated selector switch, key withdrawl in left only, NEMA 4, 13
The 9001K push button line has a large variety of operators and accessories for heavy industry applications. These operators are used in the petrochemical, metallurgy, mining, oil and gas, wastewater treatment and automotive manufacturing industries and more. Type K operators have a die cast operator that mounts in a 1.18 inch round hole. This key operated 2 position selector switch has a die cast ring nut. The selector switch is maintained in both positions. The key can only be removed from the operator when the operator is in the left position. Contact blocks with the desired contact arrangements must be added to this operator. When properly installed this opertor is UL listed for Types 1, 2, 3, 3R, 4, 6, 12 and 13 environments. This operator is UL Listed and CSA certified. "This product is certified by CSA LR 25490 class 3211 03, UL listed file E42259 CCN NKCR and CE. It is installed into a Ø 30mm panel cutout. A comprehensive range of illuminated pushbuttons, pilot lights, emergency stop buttons, selector switches, joystick controllers and accessories to fit your needs. The modular range of Ø 30mm metal control and signaling provides robust and reliable solutions for a wide range of heavy industry applications."
Also known as: 785901849780, 9001KS12K1
Specifications
Mounting: | Panel |
Size: | 30 mm |
Type: | Selector Switch |
Standards: | California Proposition 65 |
Mounting: | Panel |
Type: | Selector Switch |
Size: | 30 mm |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)