Terminal Block, Screw Terminals, with #6 Screws

Item #: 461909

Cat #: 1492-CA3GY

UPC: 662073879206

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Gray, 20 Amp, 600 Volt, Screw Terminals with #6 Screw

Overview

Terminal Block, Gray, 20 Amp, 600 Volt, Screw Terminals with #6 Screw
Also known as: 662073879206, 1492-CA3GY

Specifications

Type: Terminal Block
Family / Style: 1492
Volts DC: 600
Color: Gray
Amps: 20
Volts AC: 600
Allowable Gauge Range: 22 - 14
Type: Terminal Block
Volts DC: 600
Amps: 20
Allowable Gauge Range: 22 - 14
Family / Style: 1492
Color: Gray
Volts AC: 600

Customer Reviews

No reviews for this product
(0)