Lamp, Incandescent, 6.3VAC, 150/250mA, Bayonet Base

Item #: 46189

Cat #: 800T-N65

UPC: 781180150890

Documents & Guides
Lamp, Incandescent, 6.3VAC, 150/250mA, Bayonet Base
Sign In or Register to view pricing and more.

No associated products found.

Overview

Lamp, Incandescent, 6.3VAC, 150/250mA, Bayonet Base
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-N65 is an 800T push button replacement lamp from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180150890, 800T-N65

Specifications

Type: Indicator
Family / Style: 800T
Volts AC: 6.300
Type: Indicator
Volts AC: 6.300
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)