Drive, PowerFlex 4, 240VAC, 3PH, 17.5A, 3.7KW, 5.0HP

Item #: 46187

Cat #: 22A-B017N104

UPC: 662453979625

Drive, Variable Frequency, PowerFlex 4, 240 Volt AC, 3 Phase, 17.5 Amp, 3.7 Kilowatt, 5.0 Horse Power, No Filter
Sign In or Register to view pricing and more.

No associated products found.

Overview

Drive, Variable Frequency, PowerFlex 4, 240 Volt AC, 3 Phase, 17.5 Amp, 3.7 Kilowatt, 5.0 Horse Power, No Filter
Our PowerFlex® 4 AC Drives are designed to meet global OEM and end-user requirements for simplicity, space savings, and cost efficiency. These compact drives provide intuitive features such as an integral keypad with local potentiometer and control keys that are active right out of the box.
Also known as: 662453979625, 22A-B017N104

Specifications

Phase: 3
Horsepower: 5
Type: Variable Frequency Drive
Volts AC: 240
IP/NEMA Rating: IP20
Amps: 17.500
Wattage: 3.700 kW
Phase: 3
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Wattage: 3.700 kW
Horsepower: 5
Volts AC: 240
Amps: 17.500

Customer Reviews

No reviews for this product
(0)