1 W Bulb LED G25 Festive White Bulb

Item #: 461864

Cat #: LG25120VWH30K

UPC: 762148093268

Sign In or Register to view pricing and more.
Documents & Guides
*** OBSOLETE - NO LONGER MADE - NO REPLACEMENT *** LED Decorative Lamp, 1W, 120V, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 45, CRI: 80, Color Temperature: 5000K, Rated Average Life: 50,000 Hrs. 5W Equivalent.

Overview

*** OBSOLETE - NO LONGER MADE - NO REPLACEMENT *** LED Decorative Lamp, 1W, 120V, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 45, CRI: 80, Color Temperature: 5000K, Rated Average Life: 50,000 Hrs. 5W Equivalent.
Also known as: 762148093268, LG25120VWH30K

Specifications

Wattage: 1
Base: Medium Screw (E26)
Lumens: 45
Color Temperature: 5000 (Bright White)
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: G25 (Globe)
Light Technology: LED
Wattage: 1
Lumens: 45
Volts AC: 120
Shape: G25 (Globe)
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Light Technology: LED

Customer Reviews

No reviews for this product
(0)