DIN Rail, Symmetrical, 35 mm x 7.2 mm x 2 m, Steel, PrePunched

Item #: 461831

Cat #: NSYSDR200BD

UPC: 785901236221

DIN Rail, Symmetrical, 35 mm x 7.2 mm x 2 m, Galvanized Steel, Perforated, NEMA & IEC Style
Sign In or Register to view pricing and more.

No associated products found.

Overview

DIN Rail, Symmetrical, 35 mm x 7.2 mm x 2 m, Galvanized Steel, Perforated, NEMA & IEC Style
Also known as: 785901236221, NSYSDR200BD

Specifications

Length: 2 m
Width: 35 mm
Material: Steel
Depth: 7.200 mm
Length: 2 m
Material: Steel
Width: 35 mm
Depth: 7.200 mm

Customer Reviews

No reviews for this product
(0)