ABB OT63B6-170 OT63,HDL,SHAFT KIT

Item #: 461807

Cat #: OT63B6-170

UPC: 662019744667

Sign In or Register to view pricing and more.
Documents & Guides
Non-Fused Disconnect Switch Kit. 80 Amp. 3-Pole. Base and DIN Rail Mounted. 600V AC. UL 508. Wire Size: 14 - 1 AWG. Includes: Disconnect (Base and/or DIN Rail Mounted), OHB65J6 Pistol Handle & 6 mmx170 mm(6.7") Shaft , Shaft & Terminal Lug Kit.

Overview

Non-Fused Disconnect Switch Kit. 80 Amp. 3-Pole. Base and DIN Rail Mounted. 600V AC. UL 508. Wire Size: 14 - 1 AWG. Includes: Disconnect (Base and/or DIN Rail Mounted), OHB65J6 Pistol Handle & 6 mmx170 mm(6.7") Shaft , Shaft & Terminal Lug Kit.
All our switches have been designed for easy and cost-efficient installation, maintenance and use. The modular design enables 2-, 3- and 4-pole installation with different position of the switching mechanism to suit your needs and special requirements.
Also known as: 662019744667, OT63B6-170

Specifications

Phase: 3
Poles: 3
Mounting: Base, DIN Rail
Amps: 80
Type: Non-Fused
Phase: 3
Mounting: Base, DIN Rail
Type: Non-Fused
Poles: 3
Amps: 80

Customer Reviews

No reviews for this product
(0)