Maintained Toggle Switch, 1P, Double Throw, Center OFF, 20A, White

Item #: 46179

Cat #: 1285-W

UPC: 078477880616

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V, Toggle Double-Throw Center-OFF Maintained Contact Single-Pole, AC Quiet Switch, Industrial Grade, Grounding, Back & Side Wired, - White

Overview

20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V, Toggle Double-Throw Center-OFF Maintained Contact Single-Pole, AC Quiet Switch, Industrial Grade, Grounding, Back & Side Wired, - White
Leviton's Industrial Grade AC toggle switches for extra heavy-duty applications represent top-of-the-line quality and peak performance.
Also known as: 078477880616, 1285-W

Specifications

Type: Toggle Switch, Grounding, Industrial Grade, Grounding Clip, Double Throw, Maintained, Self-Grounding
Volts AC: 120, 277
Amps: 20
Poles: 1
Material: Thermoplastic
Color: White
Type: Toggle Switch, Grounding, Industrial Grade, Grounding Clip, Double Throw, Maintained, Self-Grounding
Amps: 20
Material: Thermoplastic
Volts AC: 120, 277
Poles: 1
Color: White

Customer Reviews

No reviews for this product
(0)