Conduit Body, Type: LR, FM7, 1/2", PVC Coated Iron

Item #: 461785

Cat #: PRLR17

UPC: 784011203994

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: LR, FM7, Size: 1/2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket, Dimension A (Inches): 4.6 Dimension B (Inches): 1.42 Dimension C (Inches): 2.29 Dimension D (Inches): 0.94 Dimension E (Inches): 3.19 Nominal Weight (Pounds): 1.2

Overview

Conduit Body, Type: LR, FM7, Size: 1/2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket, Dimension A (Inches): 4.6 Dimension B (Inches): 1.42 Dimension C (Inches): 2.29 Dimension D (Inches): 0.94 Dimension E (Inches): 3.19 Nominal Weight (Pounds): 1.2
Plasti-Bond PVC Coated Form 7 conduit bodies with covers are offered in numerous configurations to provide a complete coated conduit system. May be used to make 90˚ bends, for pull outlets, to provide for taps or splices, to act as a mounting outlet for wiring devices or lighting fixtures, etc. Electrical continuity of the conduit system is maintained across assembled joints.
Also known as: 784011203994, PRLR17

Specifications

Diameter: 1/2 in
Family / Style: Form 7
Material: PVC Coated Malleable Iron
Diameter: 1/2 in
Material: PVC Coated Malleable Iron
Family / Style: Form 7

Customer Reviews

No reviews for this product
(0)