Fluorescent Lamp, Coated, T8, 60", 40W, 3500K

Item #: 461735

Cat #: GSS368340-3

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Fluorescent Lamp, Coated, T8, 40 Watt, 3500K, Base: Medium Bipin, 84 CRI, Lumens: 3725, Length: 60 inch

Overview

Fluorescent Lamp, Coated, T8, 40 Watt, 3500K, Base: Medium Bipin, 84 CRI, Lumens: 3725, Length: 60 inch
Also known as: GSS368340-3

Specifications

Color Rendering Index (CRI): 84
Lumens: 3725
Length: 5 ft, 60 in
Wattage: 40
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Type: Shatter-Resistant
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Color Rendering Index (CRI): 84
Length: 5 ft, 60 in
Color Temperature: 3500 (Neutral White)
Type: Shatter-Resistant
Material: Safety Coated Glass
Lumens: 3725
Wattage: 40
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)