16 SER MALE DETACH

Item #: 46173

Cat #: 16D24-B

UPC: 078477022689

Sign In or Register to view pricing and more.
16 SER MALE DETACH16-Series Taper Nose, Male Plug Contact, Cam-Type, Detachable, Double Set Screw Termination, Blue

Overview

16 SER MALE DETACH16-Series Taper Nose, Male Plug Contact, Cam-Type, Detachable, Double Set Screw Termination, Blue
Also known as: 078477022689, 16D24-B

Specifications

Gender: Male
Color: Blue
Amps: 400
Type: Double Set Screw
Volts AC: 600
Material: Thermoplastic Vulcanizate (TPV)
IP/NEMA Rating: NEMA 3R
Gender: Male
Amps: 400
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Color: Blue
Type: Double Set Screw
Material: Thermoplastic Vulcanizate (TPV)

Customer Reviews

No reviews for this product
(0)