Compression Lug, 2 AWG, Copper

Item #: 461657

Cat #: CLWD-2-38-34

UPC: 783669633795

Sign In or Register to view pricing and more.
Documents & Guides
Surecrimp Copper Compression Lug, Conductor Size 2, 2 Holes, 3/8in Bolt Size, 3/4in Hole Spacing, Long Barrel, Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Lug, Conductor Size 2, 2 Holes, 3/8in Bolt Size, 3/4in Hole Spacing, Long Barrel, Sight Window, Tin Plated, UL, CSA
SureCrimp copper compression lugs offer maximum conductivity, excellent crimping characteristics, and provides low contact resistance for easy conductor insertion that maximizes application versatility.
Also known as: 783669633795, CLWD-2-38-34

Specifications

Color: Brown
Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 2
Color: Brown
Mounting: 2-Hole
Stud Size: 3/8 in
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 2

Customer Reviews

No reviews for this product
(0)