Wireway, Type 3R, Screw Cover, 6" x 6" x 24", Steel, Gray, No KOs

Item #: 461639

Cat #: RSCG060624NK

UPC: 786725863396

Sign In or Register to view pricing and more.
Documents & Guides
Lay-In Type 3R Screw Cover Wireway, Straight Section, Size: 6 Inch Wide, 6 Inch Deep, 2 Foot Length, 16 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, No Knockouts

Overview

Lay-In Type 3R Screw Cover Wireway, Straight Section, Size: 6 Inch Wide, 6 Inch Deep, 2 Foot Length, 16 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, No Knockouts
Also known as: 786725863396, RSCG060624NK

Specifications

Color: Gray
Height: 6 in
Length: 24 in
Width: 6 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Color: Gray
Length: 24 in
Standards: California Proposition 65
Height: 6 in
Width: 6 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)