Leather Glove Protectors, 12", Class 2, Size 9

Item #: 461629

Cat #: P2-12-9

UPC: 696812042316

Sign In or Register to view pricing and more.
Documents & Guides
Leather Insulated Electrical Glove Protectors, Class 2, Length: 12", Size: 9, Voltage Capacity: 17,000V AC

Overview

Leather Insulated Electrical Glove Protectors, Class 2, Length: 12", Size: 9, Voltage Capacity: 17,000V AC
Also known as: 696812042316, P2-12-9

Specifications

Size: 9
Type: Leather, Electrical Glove, Protector
Class: 2
Size: 9
Class: 2
Type: Leather, Electrical Glove, Protector

Customer Reviews

No reviews for this product
(0)