Leather Glove Protectors, 12", Class 2, Size 10

Item #: 461628

Cat #: P2-12-10

UPC: 696812042262

Documents & Guides
Leather Insulated Electrical Glove Protectors, Class 2, Length: 12", Size: 10, Voltage Capacity: 17,000V AC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Leather Insulated Electrical Glove Protectors, Class 2, Length: 12", Size: 10, Voltage Capacity: 17,000V AC
Also known as: 696812042262, P2-12-10

Specifications

Size: 10
Type: Leather, Electrical Glove, Protector
Class: 2
Size: 10
Class: 2
Type: Leather, Electrical Glove, Protector

Customer Reviews

No reviews for this product
(0)