Drive, 480VAC, 3PH, 1.4A, 0.4KW, 0.5HP, No Filter

Item #: 46162

Cat #: 22A-D1P4N104

UPC: 662453979632

Drive, Variable Frequency, PowerFlex 4, 480 Volt AC, 3 Phase, 1.4 Amp, 0.4 Kilowatt, 0.5 Horse Power, No Filter
Sign In or Register to view pricing and more.

No associated products found.

Overview

Drive, Variable Frequency, PowerFlex 4, 480 Volt AC, 3 Phase, 1.4 Amp, 0.4 Kilowatt, 0.5 Horse Power, No Filter
Our PowerFlex® 4 AC Drives are designed to meet global OEM and end-user requirements for simplicity, space savings, and cost efficiency. These compact drives provide intuitive features such as an integral keypad with local potentiometer and control keys that are active right out of the box.
Also known as: 662453979632, 22A-D1P4N104

Specifications

Phase: 3
Volts AC: 480
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Amps: 1.400
Wattage: 0.400
Horsepower: 0.500
Phase: 3
Type: Variable Frequency Drive
Amps: 1.400
Horsepower: 0.500
Volts AC: 480
IP/NEMA Rating: IP20
Wattage: 0.400

Customer Reviews

No reviews for this product
(0)