Male/Female Union, 1/2" Steel, Explosion-Proof, Steel

Item #: 46158

Cat #: UNY-50S

UPC: 783126553000

Documents & Guides
Features: Physical Dimension 2 1/4 In Length X 1 1/2 In Diameter, Application: Rigid Conduit, Imc, Standard: Ul 886, Csa C22.2, Nec, Mil. Spec: Mil-f28675, Size: 0.5in, Material: Steel, Finish: Zinc Electroplated
Sign In or Register to view pricing and more.

No associated products found.

Overview

Features: Physical Dimension 2 1/4 In Length X 1 1/2 In Diameter, Application: Rigid Conduit, Imc, Standard: Ul 886, Csa C22.2, Nec, Mil. Spec: Mil-f28675, Size: 0.5in, Material: Steel, Finish: Zinc Electroplated
O-Z/Gedney™ UNY and UNF explosionproof and dust-ignitionproof unions are used for joining conduit and connecting conduit to enclosures. They facilitate modifications and permit the removal of enclosures without turning or removing conduit.
Also known as: 783126553000, UNY-50S

Specifications

Diameter: 1/2 in
Material: Steel
Diameter: 1/2 in
Material: Steel

Customer Reviews

No reviews for this product
(0)