High Bay, Pulse Start, Metal Halide, 400W, 480V

Item #: 461560

Cat #: BL-400P5-BI-WH

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
High Bay, Pulse Start, Metal Halide, 400 Watt, 480 Volt, White

Overview

High Bay, Pulse Start, Metal Halide, 400 Watt, 480 Volt, White
Also known as: BL-400P5-BI-WH

Specifications

Volts AC: 480
Wattage: 400
Diameter: 14 in
Volts AC: 480
Diameter: 14 in
Wattage: 400

Customer Reviews

No reviews for this product
(0)