PUSH BUTTON 600VAC

Item #: 461531

Cat #: 9001KR5BH5

UPC: 785901163121

Documents & Guides
SQD 9001KR5BH5 PUSH BUTTON 600VAC
Sign In or Register to view pricing and more.

No associated products found.

Overview

SQD 9001KR5BH5 PUSH BUTTON 600VAC
Also known as: 785901163121, 9001KR5BH5

Specifications

Mounting: Panel
Size: 30 mm
Standards: California Proposition 65
Mounting: Panel
Standards: California Proposition 65
Size: 30 mm

Customer Reviews

No reviews for this product
(0)