7-Piece Nut Driver Set

Item #: 46152

Cat #: 647

UPC: 092644650390

Sign In or Register to view pricing and more.
7-Piece Nut Driver Set, Shank Length: 6", Includes: 3/16", 1/4", 5/16", 11/32", 3/8", 7/16", 1/2"

Overview

7-Piece Nut Driver Set, Shank Length: 6", Includes: 3/16", 1/4", 5/16", 11/32", 3/8", 7/16", 1/2"
Klein Tools 7-Piece Cushion-Grip Nut Driver Set contains the type of nut drivers professionals carry most often. Each nut driver features a full hollow shaft for work on stacked circuit boards or other long bolt applications. Klein's patented Cushion-Grip handle provides greater torque and comfort.
Also known as: 092644650390, 647, spin tight

Specifications

Diameter: 1/2 in, 7/16 in, 3/16 in, 11/32 in, 1/4 in, 3/8 in, 5/16 in
Type: Set, Nut Driver
Length: 6 in
Standards: California Proposition 65
Diameter: 1/2 in, 7/16 in, 3/16 in, 11/32 in, 1/4 in, 3/8 in, 5/16 in
Length: 6 in
Type: Set, Nut Driver
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)