3/8" Liquidtight Steel Flex, Non-UL General Purpose, Black, 100' Coil

Item #: 46151

Cat #: 10801

UPC: 782673108015

Sign In or Register to view pricing and more.
Documents & Guides
3/8 Inch Liquidtight Steel Flex, Non-UL General Purpose, Black, Steel Core, PVC Jacket, 100 Foot Coil

Overview

3/8 Inch Liquidtight Steel Flex, Non-UL General Purpose, Black, Steel Core, PVC Jacket, 100 Foot Coil
A general purpose flexible, oil-resistant, non-UL spec grade liquidtight steel conduit designed for a variety of installations requiring motion, vibration and bending. It offers good mechanical and moisture protection to enclosed conductors.
Also known as: 782673108015, 10801

Specifications

Length: 100 ft
Jacket: PVC
Color: Black
Diameter: 3/8 in
Material: Steel
Standards: California Proposition 65
Package Type: Coil
Type: Non-UL - Type LT
Length: 100 ft
Color: Black
Material: Steel
Package Type: Coil
Jacket: PVC
Diameter: 3/8 in
Standards: California Proposition 65
Type: Non-UL - Type LT

Customer Reviews

No reviews for this product
(0)