Polarized Cord Outlet, 15A, 125V, Brown, 1-15R, Clamptite

Item #: 46149

Cat #: 102-P

UPC: 078477031629

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA 1-15R, 2P, 2W, Connector, Straight Blade, Residential Grade, Polarized, Non-Grounding - Brown.

Overview

15 Amp, 125 Volt, NEMA 1-15R, 2P, 2W, Connector, Straight Blade, Residential Grade, Polarized, Non-Grounding - Brown.
15 Amp, 125 Volt, Cord outlet, Polarized, Non-Grounding, Brown
Also known as: 078477031629, 102-P

Specifications

Color: Brown
Volts AC: 120
Type: Connector, Polarized, Residential Grade, Non-Grounding
Amps: 15
NEMA Configuration: 1-15P
Color: Brown
Type: Connector, Polarized, Residential Grade, Non-Grounding
NEMA Configuration: 1-15P
Volts AC: 120
Amps: 15

Customer Reviews

No reviews for this product
(0)