Breaker, 15A, 3P, 240VAC, DIN Rail Mount, 10kAIC

Item #: 46146

Cat #: 1492-MCAA315

UPC: 781180051616

Documents & Guides
Breaker, Miniature, 15 Amp, 3-Pole, 240 Volt AC, DIN Rail Mount, 10kAIC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Breaker, Miniature, 15 Amp, 3-Pole, 240 Volt AC, DIN Rail Mount, 10kAIC
Also known as: 781180051616, 1492-MCAA315

Specifications

Poles: 3
Type: DIN Rail Mount, Breaker
Family / Style: 1492
Mounting: DIN Rail
Amps: 15
Volts AC: 240
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Poles: 3
Family / Style: 1492
Amps: 15
Interrupt Rating DC: 10 kA
Type: DIN Rail Mount, Breaker
Mounting: DIN Rail
Volts AC: 240
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)