Male/Female Union, 3/4" Steel, Explosion-Proof, Steel
Item #: 46138
Cat #: UNY-75S
UPC: 783126553024
Documents & Guides
Features: Physical Dimension 2 1/4 In Length X 1 7/8 In Diameter, Application: Rigid Conduit, Imc, Standard: Ul 886, Csa C22.2, Nec, Mil. Spec: Mil-f28675, Size: 0.75in, Material: Steel, Finish: Zinc Electroplated
Sign In or Register to view pricing and more.
No associated products found.
Overview
Features: Physical Dimension 2 1/4 In Length X 1 7/8 In Diameter, Application: Rigid Conduit, Imc, Standard: Ul 886, Csa C22.2, Nec, Mil. Spec: Mil-f28675, Size: 0.75in, Material: Steel, Finish: Zinc Electroplated
O-Z/Gedney™ UNY and UNF explosionproof and dust-ignitionproof unions are used for joining conduit and connecting conduit to enclosures. They facilitate modifications and permit the removal of enclosures without turning or removing conduit.
Also known as: 783126553024, UNY-75S
Specifications
Diameter: | 3/4 in |
Material: | Steel |
Diameter: | 3/4 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)