Maintained Toggle Switch, 2P, Double Throw, Center OFF, 30A, White

Item #: 46134

Cat #: 1288-W

UPC: 078477880647

Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 120/277 Volt, Toggle Double-Throw Center-OFF Maintained Contact Double-Pole AC Quiet Switch, Industrial Grade, Grounding, Back & Side Wired - White

Overview

30 Amp, 120/277 Volt, Toggle Double-Throw Center-OFF Maintained Contact Double-Pole AC Quiet Switch, Industrial Grade, Grounding, Back & Side Wired - White
Also known as: 078477880647, 1288-W, Double Throw

Specifications

Type: Grounding, Industrial Grade, Grounding Clip, Double Throw, Maintained
Poles: 2
Volts AC: 120, 277
Amps: 30
Material: Thermoplastic
Color: White
Type: Grounding, Industrial Grade, Grounding Clip, Double Throw, Maintained
Volts AC: 120, 277
Material: Thermoplastic
Poles: 2
Amps: 30
Color: White

Customer Reviews

No reviews for this product
(0)