Connection Cable, Yellow, CPE Thin, 50m, (164') Spool, No Ends

Item #: 46132

Cat #: 1485C-P1-C50

UPC: 662072083130

Sign In or Register to view pricing and more.
Documents & Guides
Connection Cable, Yellow, CPE Thin, 50 meter, (164 Foot) Spool, No Ends

Overview

Connection Cable, Yellow, CPE Thin, 50 meter, (164 Foot) Spool, No Ends
Rockwell Automation offers thin cable in spools and pre-molded DeviceNet cables in various lengths for use as trunk or drops. Designed in a heavy duty, chemical resistant yellow CPE jacket, or standard grey PVC jacket, these cables have been designed specifically for harsh industrial environments including those applications involving dirt, oil, and fluids. The molded construction and gold-plated connector pins make for reliable connections that are impervious to most external contaminants.
Also known as: 662072083130, 1485C-P1-C50

Specifications

Type: Thin Trunk, Cable
Length: 50 m
Material: Zinc
Jacket: CPE, Chlorinated Polyethylene
Color: Yellow
Type: Thin Trunk, Cable
Material: Zinc
Color: Yellow
Length: 50 m
Jacket: CPE, Chlorinated Polyethylene

Customer Reviews

No reviews for this product
(0)