Adjustable Gimbal Flat Trim, 5", White

Item #: 461316

Cat #: 209N-WH

UPC: 661209319067

Documents & Guides
Adjustable Gimbal Flat Trim, Diameter: 5 inch, Color: White, Adjustment: 30 Degree
Sign In or Register to view pricing and more.

Overview

Adjustable Gimbal Flat Trim, Diameter: 5 inch, Color: White, Adjustment: 30 Degree
Also known as: 661209319067, 209N-WH

Specifications

Type: Adjustable Trim
Diameter: 5 in
Color: White
Type: Adjustable Trim
Color: White
Diameter: 5 in

Customer Reviews

No reviews for this product
(0)