Lower Base, Renewal Part, 200A, 2/6P, HD Non-Fused, Disconnect

Item #: 461231

Cat #: 70-7759-6

UPC: 782113407715

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect, Non-Fused, Lower Fuse Base, Renewal Part, 200 Amp, 1-Pole, Order 1 per Pole as Needed, Heavy Duty, NEMA 4X/12 Enclosure

Overview

Disconnect, Non-Fused, Lower Fuse Base, Renewal Part, 200 Amp, 1-Pole, Order 1 per Pole as Needed, Heavy Duty, NEMA 4X/12 Enclosure
Also known as: 782113407715, 70-7759-6

Specifications

Amps: 200
Mounting: Device
Poles: 1
Volts AC: 600
Type: Lower Fuse Base
IP/NEMA Rating: NEMA 4X, NEMA 12
Amps: 200
Poles: 1
Type: Lower Fuse Base
Mounting: Device
Volts AC: 600
IP/NEMA Rating: NEMA 4X, NEMA 12

Customer Reviews

No reviews for this product
(0)